This product requires certification to purchase.

Flat Box Facial Tissue in White (Case of 30)

Flat Box Facial Tissue in White (Case of 30)

  • Fast #
  • Part #GEO48580
  • Item #4441482
  • Manufacturer Part #GPC 485-80
3.4 out of 5 Customer Rating

Flat Box Facial Tissue in White (Case of 30)

  • Fast #
  • Part #GEO48580
  • Item #4441482
  • Manufacturer Part #GPC 485-80
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 54
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Premium quality and softness customers will appreciate
  • Clean, upscale design coordinates with Angel Soft PS® bath tissue for an elegant, professional look
  • Includes color indicator sheets signaling the need for refilling
  • A recognized brand by 96% of consumers. (Millward Brown Brand Equity Tracker Q2 29)
  • Contains at least 1% Post-Consumer Recycled Fiber. Meets or Exceeds EPA Comprehensive Procurement
  • Can help earn LEED credits
  • Requires Certification
Dimensions & Measurements
Height
10-7/8 in
Length
19-5/8 in
Package Quantity
Case of 30
Width
14-5/8 in
Characteristics & Features
Color Finish Name
White
Material
Paper, Fiber
Warranty & Product Information
EcoLogo Certified
No
UPC
073310485805