This product requires certification to purchase.

1-1/2 in. Slip 316L Stainless Steel Slip On Flange

Flat Face 1-1/2 in. Slip 316L Stainless Steel Slip On Flange

  • Fast #
  • Part #DS6LCAFRIPSJ
  • Item #252004
  • Manufacturer Part #DS6LCAFRIPSJ
4.2 out of 5 Customer Rating

Flat Face 1-1/2 in. Slip 316L Stainless Steel Slip On Flange

  • Fast #
  • Part #DS6LCAFRIPSJ
  • Item #252004
  • Manufacturer Part #DS6LCAFRIPSJ
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Characteristics & Features
Collection
Flat Face
Fitting Type
Straight
Flange Type
Backup
Material
Stainless Steel
Material Type
316L
Warranty & Product Information
Application
Industrial
ASTM
ASTM A182
Origin
Domestic