This product requires certification to purchase.

12 Stainless Steel 304L 150# S10 FF WN Flange

Flat Face 12 Stainless Steel 304L 150# S10 FF WN Flange

  • Fast #
  • Part #IS4LFFWNF10B12E
  • Item #4407853
  • Manufacturer Part #IS4LFFWNF10B12E
4.8 out of 5 Customer Rating

Flat Face 12 Stainless Steel 304L 150# S10 FF WN Flange

  • Fast #
  • Part #IS4LFFWNF10B12E
  • Item #4407853
  • Manufacturer Part #IS4LFFWNF10B12E
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Sizes
12 in
Pressure Class
150#
Characteristics & Features
Collection
Flat Face
Fitting Type
Straight
Flange Bore Type
Schedule 10S
Flange Type
Weld Neck
Material
Stainless Steel
Material Type
304L
Warranty & Product Information
Application
Industrial
ASME
ASME B16.5
ASTM
ASTM A182
Origin
Global