This product requires certification to purchase.

3 in. 150# 304 and 304L Stainless Steel Backup Flange

Flat Face 3 in. 150# 304 and 304L Stainless Steel Backup Flange

  • Fast #
  • Part #IS304BUFM
  • Item #4228917
  • Manufacturer Part #AC460L-48
4 out of 5 Customer Rating

Flat Face 3 in. 150# 304 and 304L Stainless Steel Backup Flange

  • Fast #
  • Part #IS304BUFM
  • Item #4228917
  • Manufacturer Part #AC460L-48
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Pressure Class
150#
Characteristics & Features
Collection
Flat Face
Fitting Type
Straight
Flange Type
Backing
Material
Stainless Steel
Material Type
304L
Warranty & Product Information
Application
Industrial
ASTM
ASTM A182
Origin
Global