This product requires certification to purchase.

3 in. 316L Stainless Steel Flange

Flat Face 3 in. 316L Stainless Steel Flange

  • Fast #
  • Part #IS6LAFRIPSM
  • Item #94509
  • Manufacturer Part #IS6LAFRIPSM
3.8 out of 5 Customer Rating

Flat Face 3 in. 316L Stainless Steel Flange

  • Fast #
  • Part #IS6LAFRIPSM
  • Item #94509
  • Manufacturer Part #IS6LAFRIPSM
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Characteristics & Features
Collection
Flat Face
Fitting Type
Straight
Flange Type
Backup
Material
Stainless Steel
Material Type
316L
Warranty & Product Information
Application
Industrial
ASTM
ASTM A182
Origin
Global