This product requires certification to purchase.

4 in. 300# Carbon Steel Lap Joint Flange Global

Flat Face 4 in. 300# Carbon Steel Lap Joint Flange Global

  • Fast #
  • Part #PHDG300LJFP
  • Item #4475753
  • Manufacturer Part #PHDG300LJFP
5 out of 5 Customer Rating
Brand image

Flat Face 4 in. 300# Carbon Steel Lap Joint Flange Global

  • Fast #
  • Part #PHDG300LJFP
  • Item #4475753
  • Manufacturer Part #PHDG300LJFP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Pressure Class
300#
Characteristics & Features
Collection
Flat Face
Fitting Type
Straight
Flange Type
Lap Joint
Material
Carbon Steel
Material Type
A105
Warranty & Product Information
ASME
ASME B16.5
Origin
Global