This product requires certification to purchase.

6 OD Stainless Steel 316 L BU Flange AFR

Flat Face 6 OD Stainless Steel 316 L BU Flange AFR

  • Fast #
  • Part #DS6LAFRBUFUOD
  • Item #1337020
  • Manufacturer Part #I1206060
4.3 out of 5 Customer Rating

Flat Face 6 OD Stainless Steel 316 L BU Flange AFR

  • Fast #
  • Part #DS6LAFRBUFUOD
  • Item #1337020
  • Manufacturer Part #I1206060
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Characteristics & Features
Collection
Flat Face
Fitting Type
Straight
Flange Type
Backup
Material
Stainless Steel
Material Type
316L
Warranty & Product Information
Application
Industrial
Origin
Domestic
Type
DS6LAFRBUFUOD