This product requires certification to purchase.

8 in. IPS Stainless Steel 316L RASO LASER WELD AFR

Flat Face 8 in. IPS Stainless Steel 316L RASO LASER WELD AFR

  • Fast #
  • Part #DS6LAFRIPSLWX
  • Item #10671042
  • Manufacturer Part #H2106080
3.6 out of 5 Customer Rating
Brand image

Flat Face 8 in. IPS Stainless Steel 316L RASO LASER WELD AFR

  • Fast #
  • Part #DS6LAFRIPSLWX
  • Item #10671042
  • Manufacturer Part #H2106080
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 845
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Characteristics & Features
Collection
Flat Face
Fitting Type
Straight
Flange Type
Backup
Material
Stainless Steel
Material Type
316L
Warranty & Product Information
Application
Industrial
ASTM
ASTM A182
Origin
Domestic