This product requires certification to purchase.

2.1 gal. Thermal Expansion Tank

Flexcon

2.1 gal. Thermal Expansion Tank

  • Fast #
  • Part #FPH5
  • Item #4154295
  • Manufacturer Part #PH-5
3.7 out of 5 Customer Rating
Brand image
Flexcon

2.1 gal. Thermal Expansion Tank

  • Fast #
  • Part #FPH5
  • Item #4154295
  • Manufacturer Part #PH-5
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Capacity
2.10 gal
Connection Size
3/4
Diameter
8 in
Height
11-3/5 in
Pressure - Maximum
150 psig
Characteristics & Features
Connection Type
MPT
End Connection Location
Top
Material
Stainless Steel, Rubber, Plastic
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
Product Type
Expansion Tank
UL Listed
No
UPC
795033090813