This product requires certification to purchase.

7 in. x 25 ft. Silver R4.2 Flexible Air Duct

Flexible Technologies

7 in. x 25 ft. Silver R4.2 Flexible Air Duct

  • Fast #
  • Part #FKMW25
  • Item #794783
  • Manufacturer Part #0537-0700-0001
5 out of 5 Customer Rating
Brand image
Flexible Technologies

7 in. x 25 ft. Silver R4.2 Flexible Air Duct

  • Fast #
  • Part #FKMW25
  • Item #794783
  • Manufacturer Part #0537-0700-0001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 40
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Insulated
  • Reinforced Metalized vapor barrier
  • Polyester inner core for low to medium pressure systems
  • Velocity 5,000 fpm
  • Flame spread less than 25, smoke developed less than 50
  • Operating temperature -20° F to 250° F
  • R value: 4.2 using ASTM C-518 (1991) at installed wall thickness on flat insulation only
  • UL 181 listed class I air duct
  • Complies with NFPA standards 90A and 90B
  • Meets FHA standards
  • Requires Certification
Dimensions & Measurements
Diameter
7 in
Length
25 ft
Maximum Airflow
5000
Characteristics & Features
Color Finish Category
Silver Tones
Color Finish Name
Silver
Insulated
Yes
Material
Plastic, Steel
Material Type
Polyester
R value
R4.2
Vent Duct Shape
Round
Warranty & Product Information
ASTM
ASTM C518
UL Listed
UL 181 Class 1