This product requires certification to purchase.

8 in. x 25 ft. Polyester R8 Insulated Flexible Air Duct

Flexible Technologies

8 in. x 25 ft. Polyester R8 Insulated Flexible Air Duct

  • Fast #
  • Part #FKMR8X25BAG
  • Item #3825087
  • Manufacturer Part #8 KM 8.0 BAG
4 out of 5 Customer Rating
Brand image
Flexible Technologies

8 in. x 25 ft. Polyester R8 Insulated Flexible Air Duct

  • Fast #
  • Part #FKMR8X25BAG
  • Item #3825087
  • Manufacturer Part #8 KM 8.0 BAG
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Packaging: Bag
  • Fast, economical installation
  • Oversized cores for proper fit
  • Easily shaped to fit oval inlets
  • Superior insulation and thermal performance
  • UL181 listed and complies with NFPA Standards 90A and 90B
  • Complies with most state and federal standards or code
  • Ideal for residential air distribution and venting applications
  • Flex-Vent is competitively priced and backed by a 5 year warranty
  • Requires Certification
Dimensions & Measurements
Diameter
8 in
Length
25 ft
Maximum Airflow
5000
Characteristics & Features
Material
Plastic, Steel
Material Type
Polyester
R value
R8
Vent Duct Shape
Round
Warranty & Product Information
ASTM
ASTM C518
UL Listed
UL 181 Class 1