This product requires certification to purchase.

2.58 in. Rubber Pipeseal Link with Carbon Steel Nut and Bolt

Flexicraft Industries

2.58 in. Rubber Pipeseal Link with Carbon Steel Nut and Bolt

  • Fast #
  • Part #FPS525
  • Item #1753847
  • Manufacturer Part #PS-525
5 out of 5 Customer Rating
Brand image
Flexicraft Industries

2.58 in. Rubber Pipeseal Link with Carbon Steel Nut and Bolt

  • Fast #
  • Part #FPS525
  • Item #1753847
  • Manufacturer Part #PS-525
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Thickness
2.58 in
Characteristics & Features
Fitting Type
Flange Accessory Pack
Material
Rubber, Carbon Steel
Warranty & Product Information
Product Type
Link Seal
UL Listed
No