4 in. 150# 304L Stainless Steel and Flexible Graphite Spiral Wound Gasket
4 in. 150# 304L Stainless Steel and Flexible Graphite Spiral Wound Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Specified for high pressure/temperature service or where corrosive or toxic media are present
- Inner/outer ring provides additional blow-out strength
- Suitable for use with flat face and raised face flanges
Specifications
- ASME:
- ASME B16.20
- Diameter - Inside 1:
- 4 in
- Fitting Type:
- Spiral Wound Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Stainless Steel, Graphite
- Material Type:
- 304L
- NSF Certified:
- No
- Type:
- FCGILS1504GTAP
- UL Listed:
- No