This product requires certification to purchase.

1-1/2 in. x 50 ft. Single Jacket Discharge Hose M x F NST

Flextral

1-1/2 in. x 50 ft. Single Jacket Discharge Hose M x F NST

  • Fast #
  • Part #BWA35150NSTER050AL
  • Item #10745678
  • Manufacturer Part #WA35-150NSTER050-AL
5 out of 5 Customer Rating
Brand image
Flextral

1-1/2 in. x 50 ft. Single Jacket Discharge Hose M x F NST

  • Fast #
  • Part #BWA35150NSTER050AL
  • Item #10745678
  • Manufacturer Part #WA35-150NSTER050-AL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Single Jacket Mill Hose Construction
  • 1.5" NST Threaded Male x Female Fittings
  • Aluminum fittings for increased corrosion resistance
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1-1/2 in
End Connection 1
MNST
End Connection 2
FNST
End Connections
MNST x FNST
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Length
50 ft
Pressure - Maximum
250 psi
Characteristics & Features
Color Finish Name
White
Material
Cotton
Material Type
Canvas
Number of Tools Included
1
Proposition 65
This product can expose you to chemicals, which are known to the State of California to cause cancer or birth defects or otherreproductive harm. For more information visit https://www.p65warnings.ca.gov/
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
Origin
Global
Product Type
Hose Assembly
Type
BWA35150NSTER050AL
UPC
810095531668