This product requires certification to purchase.

3 in x 20 ft. Green PVC Suction Hose M x F Camlock

Flextral

3 in x 20 ft. Green PVC Suction Hose M x F Camlock

  • Fast #
  • Part #BWA60300CM020AL
  • Item #10745684
  • Manufacturer Part #WA60-300CM020-AL
5 out of 5 Customer Rating
Brand image
Flextral

3 in x 20 ft. Green PVC Suction Hose M x F Camlock

  • Fast #
  • Part #BWA60300CM020AL
  • Item #10745684
  • Manufacturer Part #WA60-300CM020-AL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Economical Green PVC Suction Hose
  • 3" Female Camlock x 3" Male NPT
  • Allows easy connection from the pump directly to a strainer
  • Requires Certification
Dimensions & Measurements
Diameter
3 in
End Connection 1
Cam Lock
End Connection 2
MPT
End Connections
Cam Lock x MPT
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Length
20 ft
Pressure - Maximum
62 psi
Characteristics & Features
Color Finish Name
Green
Material
Plastic
Material Type
PVC
Number of Tools Included
1
Proposition 65
This product can expose you to chemicals, which are known to the State of California to cause cancer or birth defects or otherreproductive harm. For more information visit https://www.p65warnings.ca.gov/
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
Origin
Domestic
Product Type
Hose Assembly
Type
BWA60300CM020AL
UPC
810095531620