This product requires certification to purchase.

1/2 HP 7 GPM 230V 2-Wire Submersible Well Pump

Flint & Walling

1/2 HP 7 GPM 230V 2-Wire Submersible Well Pump

  • Fast #
  • Part #F4F07S05305
  • Item #496003
  • Manufacturer Part #4F07S05305
4.1 out of 5 Customer Rating
Brand image
Flint & Walling

1/2 HP 7 GPM 230V 2-Wire Submersible Well Pump

  • Fast #
  • Part #F4F07S05305
  • Item #496003
  • Manufacturer Part #4F07S05305
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 110
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    1  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Corrosion resistance cable guard
  • 2-Wire Lead Type
  • Lead-Free
  • Made in America with a majority of US content
  • Non-corrosive cable guard protect motor wires
  • Stainless Steel "snap" on screen on stainless steel units
  • Cartridge assemblies include all parts needed to refurbish pumps to like-new performance
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Diameter
4 in
Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in
Flow Rate
7 gpm
Length
4-1/5 in
Pressure - Maximum
134 psi
Characteristics & Features
Connection Type
NPT
Material
Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Body Material
Stainless Steel
Pump Motor Type
2 Wire
Pump Stage
10
Electrical & Operational Information
Horsepower
1/2 hp
Phase
Single Phase
RPM
3450
Volts
230V
Warranty & Product Information
Lead Law Compliant
Yes
Type
F4F07S05305
UPC
054757044718