This product requires certification to purchase.

1 in. Bronze FNPT Spring Check Valve

Flomatic Corp

1 in. Bronze FNPT Spring Check Valve

  • Fast #
  • Part #F4061EVFD
  • Item #9629865
  • Manufacturer Part #4061EVFD
3.2 out of 5 Customer Rating
Brand image
Flomatic Corp

1 in. Bronze FNPT Spring Check Valve

  • Fast #
  • Part #F4061EVFD
  • Item #9629865
  • Manufacturer Part #4061EVFD
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • ENVIRO CHECK® body casting unleaded bronze with threaded female connections
  • The valve features a high strength patented guide, poppet and spring with a nitrile (Buna-N) seal
  • Control center with four tapping; one 1/8" inlet side, two 1/4" outlet sides, one 1/8" outlet side with a brass plug
  • Max temp: 180°F (80°C)
  • Max pressure: 400 psi
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Length
3-3/4 in
Pressure - Maximum
400 psi
Valve Size
1 in
Weight
1.3 lb
Characteristics & Features
Installation Type
Horizontal Mount, Vertical Mount
Material
Bronze, Brass
Valve Body Material
Bronze
Valve Type
Spring Check Valve
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
ANSI
ANSI 61
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes