This product requires certification to purchase.

1-1/4 in. Stainless Steel FNPT Check Valve

Flomatic Corp

Model 100SS-VFD 1-1/4 in. Stainless Steel FNPT Check Valve

  • Fast #
  • Part #F4202SS2SVFD
  • Item #7895988
  • Manufacturer Part #4202SS2SVFD
3.1 out of 5 Customer Rating
Brand image
Flomatic Corp

Model 100SS-VFD 1-1/4 in. Stainless Steel FNPT Check Valve

  • Fast #
  • Part #F4202SS2SVFD
  • Item #7895988
  • Manufacturer Part #4202SS2SVFD
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • All stainless steel female x female threaded valve body features patented VFD design with stainless steel spring
  • Delrin poppet with a nitrile (Buna-n) seal
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Length
4-29/64 in
Valve Size
1-1/4 in
Weight
1.77 lb
Width
2-1/4 in
Characteristics & Features
Collection
Model 100SS-VFD
Material
Stainless Steel
Material Type
304
Valve Body Material
Stainless Steel
Valve Body Style
Poppet
Valve Type
Check Valve
Electrical & Operational Information
Maximum Temperature
180
Pressure - High
400
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
ASTM
ASTM 302, ASTM 304
FM Approved
No
IAPMO Listed
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
UL Listed
No