This product requires certification to purchase.

1-1/2 in. Cast Iron Female Threaded x Female Check Valve

Flomatic Corp

Model 208 1-1/2 in. Cast Iron Female Threaded x Female Check Valve

  • Fast #
  • Part #F21420
  • Item #2407735
  • Manufacturer Part #2142-0
4.5 out of 5 Customer Rating
Brand image
Flomatic Corp

Model 208 1-1/2 in. Cast Iron Female Threaded x Female Check Valve

  • Fast #
  • Part #F21420
  • Item #2407735
  • Manufacturer Part #2142-0
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • 208 - Cast iron body with epoxy coating and clean-out port.
  • Threaded female x female connection.
  • Features NITRILE (Buna-N) “Sinking Ball”.
  • Maxt Temp: 180°F (80°C)
  • Maxt Pressure: 150 PSI
  • Requires Certification
  • Lead Law Compliant


Specifications

Coating:
Epoxy
Collection:
Model 208
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-3/4 in
Material:
Cast Iron
NSF Certified:
No
Pressure - High:
150
Pressure Class:
150#
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
682453214205
Valve Body Material:
Cast Iron
Valve Disc Material:
Buna-N
Valve Size:
1-1/2 in
Valve Type:
Check Valve