This product requires certification to purchase.

Washing Machine Kit with Two 3/4 in. 90 Degree Valves

FLOODSTOP®

Washing Machine Kit with Two 3/4 in. 90 Degree Valves

  • Fast #
  • Part #IPS20010
  • Item #9952148
  • Manufacturer Part #20010
5 out of 5 Customer Rating
Brand image
FLOODSTOP®

Washing Machine Kit with Two 3/4 in. 90 Degree Valves

  • Fast #
  • Part #IPS20010
  • Item #9952148
  • Manufacturer Part #20010
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Motorized Lead-Free, CNC-machined, Standard-Port Ball Valves (3/4" 90 Degree Valves)
  • Control Unit is powered by the included AC power supply. Optionally, it may be powered with 4 AA batteries (not included). *Batteries used in conjunction with the AC power supply provide backup should AC power fail.
  • Floodstop’s pigtail ties into Building Maintenance Systems (BMS) and sends a relay to notify of alarm and valve closure
  • Requires Certification
Dimensions & Measurements
End Connection 1
Union
End Connection 2
Threaded
End Connections
Union x Threaded
Valve Size
3/4 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Brass, Plastic
Warranty & Product Information
Product Type
Floodstop
Type
IPS20010
UPC
764651200102