This product requires certification to purchase.

62 in. Aluminum Cluster Box unit Mailbox in Sandstone

Florence

62 in. Aluminum Cluster Box unit Mailbox in Sandstone

  • Fast #
  • Part #F157012SDAF
  • Item #7945645
  • Manufacturer Part #1570-12SDAF
4.7 out of 5 Customer Rating
Florence

62 in. Aluminum Cluster Box unit Mailbox in Sandstone

  • Fast #
  • Part #F157012SDAF
  • Item #7945645
  • Manufacturer Part #1570-12SDAF
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Sandstone Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • USPS Approved for New Construction or Replacement
  • Official Licensed Product of the US Postal Service
  • Durable, secure and corrosion resistant design for outdoor installation
  • Secure, Outgoing Mail compartment with slot for letter mail
  • Front loading, free-standing cluster mailbox master access door prepared to accept the USPS master lock
  • Secure, shared parcel lockers provide storage for USPS delivered packages
  • Requires Certification
Dimensions & Measurements
Depth
18 in
Height
62 in
Width
30-1/2 in
Characteristics & Features
Color Finish Category
Neutrals
Color Finish Name
Sandstone
Material
Aluminum
Warranty & Product Information
UPC
763128157024