This product requires certification to purchase.

60 in. x 31-1/2 in. Tub & Shower Unit in White with Left Drain

Florestone

60 in. x 31-1/2 in. Tub & Shower Unit in White with Left Drain

  • Fast #
  • Part #F6032TS3WTBLHWH
  • Item #1147203
  • Manufacturer Part #6032TS-3WTB-LH
3.5 out of 5 Customer Rating
Brand image
Florestone

60 in. x 31-1/2 in. Tub & Shower Unit in White with Left Drain

  • Fast #
  • Part #F6032TS3WTBLHWH
  • Item #1147203
  • Manufacturer Part #6032TS-3WTB-LH
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Features a slip-resistant, extra rigid floor
  • Includes a towel bar
  • Requires Certification
Dimensions & Measurements
Depth
15 in
Number of Pieces
1 Piece
Overall Height
73 in
Overall Length
60 in
Overall Width
31-1/2 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Left
Material
Fiberglass
Warranty & Product Information
ADA Compliant
No
UPC
671024312907