This product requires certification to purchase.

Double Utility Sink in White

Florestone

Double Utility Sink in White

  • Fast #
  • Part #FFMD
  • Item #148796
  • Manufacturer Part #FMD
5 out of 5 Customer Rating
Brand image
Florestone

Double Utility Sink in White

  • Fast #
  • Part #FFMD
  • Item #148796
  • Manufacturer Part #FMD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 1-1/2 in drain opening
  • Unit to have two sinks, four (4) heavy duty molded legs and the hardware to attach legs to the sinks, and drain plugs with hardware
  • Color will be white and will be resistant to fading and abrasion
  • 38 Gallons capacity
  • Requires Certification

Documents

Dimensions & Measurements
Length
45-5/8 in
Sink Bowl Size
45-5/8 in x 21-5/8 in x 35-1/2 in
Sink Size Range
Greater than 36 in
Width
21-5/8 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Sink Installation Type
Floor Mount
Sink Material
Plastic
Warranty & Product Information
ADA Compliant
No
UPC
671024107305