This product requires certification to purchase.

Wall Mount Single Utility Sink in White

Florestone

Wall Mount Single Utility Sink in White

  • Fast #
  • Part #FWM1
  • Item #89637
  • Manufacturer Part #WM-1
3.4 out of 5 Customer Rating
Brand image
Florestone

Wall Mount Single Utility Sink in White

  • Fast #
  • Part #FWM1
  • Item #89637
  • Manufacturer Part #WM-1
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Sink is resistant to fading and abrasion
  • Includes: wall mounting bracket and hardware, and drain plugs with hardware
  • Requires Certification
Dimensions & Measurements
Length
23-1/8 in
Sink Bowl Size
23-1/8 in x 22-3/8 in x 14-1/4 in
Sink Size Range
20 in - 25.99 in
Width
22-3/8 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Sink Installation Type
Floor Mount
Sink Material
Plastic
Warranty & Product Information
ADA Compliant
No
UPC
671024109200