This product requires certification to purchase.

1 - 1-1/2 in. Mounting Stainless Steel Valve Repair Kit

Flow-Tek

1 - 1-1/2 in. Mounting Stainless Steel Valve Repair Kit

  • Fast #
  • Part #FEZ009S3C
  • Item #4884891
  • Manufacturer Part #EZ-009S-3C
3.9 out of 5 Customer Rating
Brand image
Flow-Tek

1 - 1-1/2 in. Mounting Stainless Steel Valve Repair Kit

  • Fast #
  • Part #FEZ009S3C
  • Item #4884891
  • Manufacturer Part #EZ-009S-3C
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
NPS
End Connection 2
NPS
End Connections
NPS
Valve Size
1 in - 1-1/2 in
Characteristics & Features
Brand Model Compatibility
F15 and F30 Flanged Series Ball Valves
Material
Stainless Steel
Warranty & Product Information
FM Approved
No
NSF Certified
No
Product Type
Mounting Kit
UL Listed
No