This product requires certification to purchase.

Cast Stainless Steel Actuator Mounting Kit

Flow-Tek

Cast Stainless Steel Actuator Mounting Kit

  • Fast #
  • Part #FEZ005S3C
  • Item #4884893
  • Manufacturer Part #EZ-005S-3C
5 out of 5 Customer Rating
Brand image
Flow-Tek

Cast Stainless Steel Actuator Mounting Kit

  • Fast #
  • Part #FEZ005S3C
  • Item #4884893
  • Manufacturer Part #EZ-005S-3C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Triad Series, 7000 and 8000 Series Valves
Material:
Cast Stainless Steel
NSF Certified:
No
Product Type:
Isolation Mounting Kit
UL Listed:
No