This product requires certification to purchase.

2 in. Carbon Steel Full Port Flanged 300# Ball Valve

Flow-Tek

Series F30 2 in. Carbon Steel Full Port Flanged 300# Ball Valve

  • Fast #
  • Part #FF302R083KRLV90K
  • Item #7019554
  • Manufacturer Part #F302R083KRLV90
4.8 out of 5 Customer Rating
Brand image
Flow-Tek

Series F30 2 in. Carbon Steel Full Port Flanged 300# Ball Valve

  • Fast #
  • Part #FF302R083KRLV90K
  • Item #7019554
  • Manufacturer Part #F302R083KRLV90
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Series F15/F30 flanged ball valves are used in virtually every industry across the globe
  • Series F15/F30 flanged ball valves are available in a variety of optional trims and configurations including resilient seated, metal seated, and v ball control valve trims
  • Series F15/F30 feature a flexible design, offering exceptional value and dependable operation across a wide range of service conditions in a rugged flanged ball valve design
  • Series F15/F30 flanged ball valves are engineered to ensure bubble-tight shutoff and low operating torque
  • The packing gland is contoured to uniformly distribute the load across the packing
  • The live load packing is self-adjusting due to its Belleville washers allowing it to compensate for environmental changes and wear, ensuring maintenance free operation and long cycle life
  • Larger sized valves feature a trunnion-type ball support to reduce operating torque
  • All resilient seat materials ensure bi-directional, bubble tight sealing and feature relief slots on the seat outer diameter to relieve pressure past the upstream seat in case of an upset situation such as trapped gas in the valve body as well as positive preloading to ensure low pressure/vacuum sealing capability
  • Series F15/F30 valves are available as non-fire safe with standard stem seals or fire safe to API 607 with graphite stem seals
  • Series RF15/RF30 valves offer ease of automation due to an integrally cast actuator mounting pad that complies with ISO 5211 through 2" valve sizes
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
8-1/2 in
Pressure Class
300#
Valve Size
2 in
Weight
25 lb
Characteristics & Features
Clean Bagged
No
Collection
Series F30
Handle Material
Stainless Steel
Material
Carbon Steel, Plastic, Stainless Steel
Material Type
A216-WCB, TFM
Valve Body Material
Carbon Steel
Valve Body Style
2 piece
Valve Disc Material
Stainless Steel
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
TFM 1600
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
150
Temperature Range
-50 to 650 Deg F (-46 to 343 Deg C)
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
API
API 598, API 607, API 608, API 641
ASME
ASME B16.10, ASME B16.34, ASME B16.5, ASME Class 300
ASTM
ASTM A-167 Type 304, ASTM A-193 B7, ASTM A-193 B8, ASTM A-194 Grade 8, ASTM A-216 Grade WCB, ASTM A-351 Grade CF8M, ASTM A-479 Type 316
FM Approved
No
IAPMO Listed
No
ISO
ISO 15848-1, ISO 15848-2, ISO 5211
MSS
MSS SP-72
NSF
NSF 372, NSF 61
NSF Certified
Yes
Recommended Valve Application
Gas, Oil, Steam, Potable Water
UL Listed
No