This product requires certification to purchase.

1 in. IPS x CTS CPVC Bushing

Flowguard Gold® 1 in. IPS x CTS CPVC Bushing

  • Fast #
  • Part #CPIPSBGG
  • Item #85074
  • Manufacturer Part #CTS 02107I 1000
3.5 out of 5 Customer Rating

Flowguard Gold® 1 in. IPS x CTS CPVC Bushing

  • Fast #
  • Part #CPIPSBGG
  • Item #85074
  • Manufacturer Part #CTS 02107I 1000
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 14400
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Intended for pressure use
  • Resistant to corrosion, pitting and scaling
  • Requires Certification
Dimensions & Measurements
End Connection 1
Spigot
End Connection 2
Socket Weld
End Connections
Spigot x Socket Weld
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Characteristics & Features
Clean Bagged
No
Collection
Flowguard Gold®
Color Finish Name
White
Fitting Type
Bushing
Material
Plastic
Material Type
CTS CPVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
SDR 11
Electrical & Operational Information
Maximum Temperature
180
Minimum Temperature
32
Pressure - High
100
Warranty & Product Information
ANSI
ANSI 61
Application
Hot and Cold Water Systems
ASME
ASME B1.20.1
ASTM
ASTM D-1784, ASTM D-2846, ASTM F-1668, ASTM F-493, ASTM F-656
CSA Certified
No
FM Approved
No
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Domestic
UPC
611942051922