This product requires certification to purchase.

3/4 x 1/2 in. CTS CPVC Bushing

Flowguard Gold® 3/4 x 1/2 in. CTS CPVC Bushing

  • Fast #
  • Part #CPBFD
  • Item #35617
  • Manufacturer Part #CTS 02107 0600
4.3 out of 5 Customer Rating

Flowguard Gold® 3/4 x 1/2 in. CTS CPVC Bushing

  • Fast #
  • Part #CPBFD
  • Item #35617
  • Manufacturer Part #CTS 02107 0600
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 500 Pallet: 56000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    196  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Cream or tan pipe and fittings used for hot and cold water distribution
  • Intended for pressure use
  • Resistant to corrosion, pitting and scaling
  • Requires Certification
Dimensions & Measurements
End Connection 1
Spigot
End Connection 2
Socket Weld
End Connections
Spigot x Socket Weld
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Characteristics & Features
Clean Bagged
No
Collection
Flowguard Gold®
Color Finish Name
Cream
Fitting Type
Bushing
Material
Plastic
Material Type
CTS CPVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
SDR 11
Electrical & Operational Information
Maximum Temperature
180
Minimum Temperature
32
Pressure - High
100
Warranty & Product Information
Application
Cold Water, Hot Water, Pressure
ASTM
ASTM D-1784, ASTM F-2618
FM Approved
No
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Domestic
UPC
611942049981