This product requires certification to purchase.

3/4 in. Cast Iron 400 psig Threaded Wrench Plug Valve

Flowserve Nordstrom

Figure 114 3/4 in. Cast Iron 400 psig Threaded Wrench Plug Valve

  • Fast #
  • Part #N114F
  • Item #1334199
  • Manufacturer Part #114 3/4
3.7 out of 5 Customer Rating
Brand image
Flowserve Nordstrom

Figure 114 3/4 in. Cast Iron 400 psig Threaded Wrench Plug Valve

  • Fast #
  • Part #N114F
  • Item #1334199
  • Manufacturer Part #114 3/4
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Reduced downtime as a result of sealant channels that provide lubrication and protect the seating surface against corrosion, erosion or accumulation of solids
  • Greater process control provided by leak-free, easy turning performance of the gland, which flexes
  • High-pressure performance made possible by the heavy-wall body, which can withstand higher-than-line sealant pressure and expected line stresses
  • Reliable operation enabled by the Seal port sealant grooving system, designed to give complete distribution of pressurized sealant to seating surfaces
  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Length
3-3/4 in
Pressure Class
200#
Pressure - Maximum
400 psig
Valve Size
3/4 in
Characteristics & Features
Collection
Figure 114
Material
Cast Iron
Valve Body Material
Cast Iron
Valve Operator
Wrench
Valve Port Opening
Standard Port
Valve Type
Plug Valve
Warranty & Product Information
API
API 5B
ASME
ASME B1.20.1, ASME B16.1, ASME B16.10, ASME B16.33, ASME B16.38
MSS
MSS SP-25, MSS SP-6, MSS SP-78
Recommended Valve Application
Gas, HVAC, Irrigation, Oil, Steam, Waste Water