1/2 x 3/8 x 48 in. Dishwasher Flexible Water Connector
1/2 x 3/8 x 48 in. Dishwasher Flexible Water Connector
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Durable braided stainless steel
- Highly flexible to resist kinks
- Lead free and meeting all code requirements
- 3/8" Comp. x 3/8" Comp. x 48" Length (includes 3/8" and 3/4" elbow fittings)
- 5 Year Warranty
-
Lead Law Compliant
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- FIPS
- End Connection 2:
- Compression
- End Connections:
- FIPS x Compression
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 48
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 039961011497