12 in. Metal Replacement Flapper Chain in Black
12 in. Metal Replacement Flapper Chain in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Universal flapper chain replacement
- Kink free design
- Easy to install
- 1 Year Warranty
Specifications
- ADA Compliant:
- No
- Adjustable:
- Yes
- Application:
- Toilet
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 13/20
- Height:
- 4-3/4
- Length:
- 4-3/4
- Material:
- Metal
- Product Type:
- Chain
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 039961051042
- WaterSense Labeled:
- No
- Width:
- 3-3/4