3/8 in x 1/2 in. x 16 in. Braided Stainless Sink Flexible Water Connector
3/8 in x 1/2 in. x 16 in. Braided Stainless Sink Flexible Water Connector
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Won’t kink or crease, even in the tightest of spaces
- Exceptional flexibility for fast, easy installation
- Heavy-duty brass hex nuts are easy to grip and nickel plated for durability
- Exceeds code requirements for flexible water connectors
- Fluidmaster®’s 8F tapered sleeve compression connectors are for direct connection from faucet to angle stop only, do not use as extension
- Male threads are for connection to copper tubing only
-
Lead Law Compliant
Documents
Specifications
- CSA Certified:
- Yes
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- Compression
- End Connection 2:
- FNPT
- End Connections:
- Compression x FNPT
- Fitting Size 1:
- 3/8
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 3/8 in x 1/2 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 16
- NSF Certified:
- Yes
- Outer Hose Material:
- Braided Stainless
- Pressure - Maximum:
- 2000 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 039961001429
- Water Supply Connector Type:
- Sink