3/4 x 21-13/16 in. Flexible Water Connector
3/4 x 21-13/16 in. Flexible Water Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy-duty brass hex nuts are easy to grip and nickel plated for durability
- Exceeds code requirements for flexible water connectors
- Won’t kink or crease, even in the tightest of spaces
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Water Heaters
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 21-13/16 in
- Material:
- Stainless Steel
- Rigid:
- No