This product requires certification to purchase.

Angle Adapter and Clip for 400A Fill Valve

Fluidmaster

Angle Adapter and Clip for 400A Fill Valve

  • Fast #
  • Part #FB12350
  • Item #3809911
  • Manufacturer Part #B12-350
4.8 out of 5 Customer Rating
Brand image
Fluidmaster

Angle Adapter and Clip for 400A Fill Valve

  • Fast #
  • Part #FB12350
  • Item #3809911
  • Manufacturer Part #B12-350
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 2000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Refill tube clip
  • For use with 400A fill valve and other valves
  • Durable plastic build
  • 1 Year Warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Toilet
Color Finish Category:
Blacks
Color Finish Name:
Black
Material:
Plastic
Product Type:
Clip
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
WaterSense Labeled:
No