This product requires certification to purchase.

Extra Thick Wax Ring W/ Flange

Fluidmaster

Extra Thick Wax Ring W/ Flange

  • Fast #
  • Part #F7513
  • Item #4190787
  • Manufacturer Part #7513
3.3 out of 5 Customer Rating
Brand image
Fluidmaster

Extra Thick Wax Ring W/ Flange

  • Fast #
  • Part #F7513
  • Item #4190787
  • Manufacturer Part #7513
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fits 3″ and 4″ waste lines
  • Incudes 40% more wax for tall flooring
  • Polyethylene flange for easy install
  • Requires Certification
Dimensions & Measurements
Size
3 in - 4 in
Included Components
Hardware Included
No
With Horn
No
Characteristics & Features
Extra Wax
Yes
Material
Wax
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Type
F7513
UPC
039961475138