Plastic Supply Nut in White
Plastic Supply Nut in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Warranty 1 year
- Supply nut
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Toilet
- Brand Model Compatibility:
- 400A
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flush Type:
- Manual
- Hardware Included:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Origin:
- Global
- Product Type:
- Supply Nut
- Valve Type:
- Fill Valve
- WaterSense Labeled:
- No