2 in. Complete Toilet Tank Repair Kit
PRO Series 2 in. Complete Toilet Tank Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Give your customers the confidence of saving water by using this toilet repair kit.
- Includes a 2” universal tank-to-bowl gasket system to accommodate Kohler, Gerber, and other brands.
- Includes a 2” flush valve equipped with a telescoping overflow tube to eliminate the need for cutting, and an adjustable flapper for optimal flushes.
- Stainless steel hardware to prevent corrosion.
- Includes the PRO45 Fill Valve
- Chlorine-resistant flapper**
- Toilet repair parts that are made to last.
- 5 year warranty
Specifications
- ADA Compliant:
- No
- Adjustable:
- Yes
- Collection:
- PRO Series
- Color Finish Name:
- Multicolored
- Depth:
- 3-17/50
- Height:
- 12-33/50
- Length:
- 3-17/50
- Material:
- Plastic, Rubber
- Product Type:
- Closet Repair Kit
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV
- Size:
- 2 in
- Type:
- FPRO46K055P10
- UPC:
- 039961038333
- Width:
- 6