2 in. Rubber Flapper in Black
Pro Series 2 in. Rubber Flapper in Black
Product Details
Product Details
- Best for 3.5+ GPF toilets
- Fits on flush valves with or without mounting ears
- Strong, kink-free metal chain
- One year warranty
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Toilet, Residential
- Chemical Resistant:
- No
- Collection:
- Pro Series
- Color Finish Name:
- Black
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Rubber
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 2 in
- UL Listed:
- No
- UPC:
- 039961535009