This product requires certification to purchase.

3/8 in x 7/8 in. x 20 in. Braided Stainless Toilet Flexible Water Connector

Fluidmaster

Pro Series 3/8 in x 7/8 in. x 20 in. Braided Stainless Toilet Flexible Water Connector

  • Fast #
  • Part #FPRO1T20M
  • Item #4839903
  • Manufacturer Part #PRO1T20M
3.3 out of 5 Customer Rating
Brand image
Fluidmaster

Pro Series 3/8 in x 7/8 in. x 20 in. Braided Stainless Toilet Flexible Water Connector

  • Fast #
  • Part #FPRO1T20M
  • Item #4839903
  • Manufacturer Part #PRO1T20M
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 117
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Won’t kink or crease, even in the tightest of spaces
  • Braided stainless steel lengths range from 6" to 20"
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Fitting Size 1
3/8 in
Fitting Size 2
7/8 in
Fitting Sizes
3/8 in x 7/8 in
Length
20 in
Characteristics & Features
Collection
Pro Series
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Outer Hose Material
Braided Stainless
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Water Supply Connector Type
Toilet
Warranty & Product Information
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
UPC
039961411884