This product requires certification to purchase.

3 in. Complete Toilet Tank Repair Kit

Fluidmaster

PRO Series 3 in. Complete Toilet Tank Repair Kit

  • Fast #
  • Part #FPRO48K051P5
  • Item #10765772
  • Manufacturer Part #PRO48K-051-P5
5 out of 5 Customer Rating
Brand image
Fluidmaster

PRO Series 3 in. Complete Toilet Tank Repair Kit

  • Fast #
  • Part #FPRO48K051P5
  • Item #10765772
  • Manufacturer Part #PRO48K-051-P5
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Give your customers the confidence of saving water by using this toilet repair kit.
  • Includes a 3” tank-to-bowl gasket.
  • Includes a 3” flush valve equipped with a telescoping overflow tube to eliminate the need for cutting, and an adjustable flapper for optimal flushes.
  • Stainless steel hardware to prevent corrosion.
  • Includes fill valve with water adjustability and higher refill capacity to accommodate high efficiency toilets.
  • Chlorine-resistant flapper**
  • Toilet repair parts that are made to last.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
4-1/2 in
Height
12-19/50 in
Length
4-1/2 in
Size
3 in
Width
7-14/25 in
Characteristics & Features
Adjustable
Yes
Collection
PRO Series
Color Finish Name
Multicolored
Material
Plastic, Rubber
Proposition 65
WARNING: CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV
Warranty & Product Information
ADA Compliant
No
Product Type
Closet Repair Kit
Type
FPRO48K051P5
UPC
039961036919