This product requires certification to purchase.

Adjustable 3 in. Flush Valve

Fluidmaster

PRO Series Adjustable 3 in. Flush Valve

  • Fast #
  • Part #FPRO540A011P5
  • Item #10765773
  • Manufacturer Part #PRO540A-011-P5
3.1 out of 5 Customer Rating
Brand image
Fluidmaster

PRO Series Adjustable 3 in. Flush Valve

  • Fast #
  • Part #FPRO540A011P5
  • Item #10765773
  • Manufacturer Part #PRO540A-011-P5
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    3  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Repair your customer’s leaky toilet tank and restore the flush fast with this Pro Series toilet flush valve.
  • Easy to install
  • Universal design fits 3 in. flush valve toilets
  • Telescoping overflow tube for easy height adjustment
  • Twist to adjust height for any toilet tank
  • Adjustable water-saving toilet tank flapper included for a customized flush
  • Chlorine and hard water-resistant flapper for a long lifespan**
  • 5 year warranty
  • Requires Certification

Documents

Dimensions & Measurements
Length
9-3/4 in
Width
6 in
Characteristics & Features
Collection
PRO Series
Material
Plastic
Proposition 65
WARNING: CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV
Warranty & Product Information
ADA Compliant
No
Type
FPRO540A011P5
UPC
039961036872