This product requires certification to purchase.

Adjustable Fill Valve, Shank and Flapper Kit

Fluidmaster

Pro Series™ Adjustable Fill Valve, Shank and Flapper Kit

  • Fast #
  • Part #FPRO45BW501
  • Item #7771787
  • Manufacturer Part #PRO45BW501
5 out of 5 Customer Rating
Brand image
Fluidmaster

Pro Series™ Adjustable Fill Valve, Shank and Flapper Kit

  • Fast #
  • Part #FPRO45BW501
  • Item #7771787
  • Manufacturer Part #PRO45BW501
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 540
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    1  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fix fill and flush with this PRO Series fill valve and flapper kit
  • Heavy duty brass shank for durability
  • Ultra-quiet operation
  • Solid frame flapper for a secure seal
  • Chlorine and hard water resistant
  • 5 year warranty
  • Requires Certification
Dimensions & Measurements
Length
13-13/100 in
Size
2 in
Width
4-1/2 in
Characteristics & Features
Adjustable
Yes
Brand Model Compatibility
Universal fit for 2" flush valve toilets
Collection
Pro Series™
Material
Plastic, Rubber
Valve Type
Anti-Siphon Fill Valve
Warranty & Product Information
ADA Compliant
No
Application
Toilet
Product Type
Fill Valve
UL Listed
No
UPC
039961013286