Adjustable Fill Valve with Riser
Pro Series™ Adjustable Fill Valve with Riser
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Quick replacement
- High refill port and refill adjuster ensure, efficient, consistent, performance
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Adjustable:
- Yes
- Application:
- Toilet
- Brand Model Compatibility:
- K-3981-0
- Collection:
- Pro Series™
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 039961000248
- WaterSense Labeled:
- No