This product requires certification to purchase.

Universal 2 in. Tank to Bowl Gasket System

Fluidmaster

PRO Series Universal 2 in. Tank to Bowl Gasket System

  • Fast #
  • Part #FPRO6100G059P10
  • Item #10765774
  • Manufacturer Part #PRO6100G-059-P10
4.2 out of 5 Customer Rating
Brand image
Fluidmaster

PRO Series Universal 2 in. Tank to Bowl Gasket System

  • Fast #
  • Part #FPRO6100G059P10
  • Item #10765774
  • Manufacturer Part #PRO6100G-059-P10
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    24  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Universal tank-to-bowl gasket system designed for Kohler, Gerber, and other brands.
  • Use the black gasket for Kohler branded toilets
  • Use the red gasket for standard models
  • Stack the black gasket with the red gasket for Gerber toilets
  • Kit includes two tank-to-bowl gaskets and 3 stainless steel bolts with hardware.
  • Toilet repair parts that are made to last.
  • 1 year warranty
  • Requires Certification
Dimensions & Measurements
Length
1-47/100 in
Width
9-3/5 in
Included Components
Hardware Included
Yes
Characteristics & Features
Adjustable
Yes
Collection
PRO Series
Material
Plastic, Rubber
Proposition 65
WARNING: CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV
Warranty & Product Information
ADA Compliant
No
Product Type
Gasket Kit
Type
FPRO6100G059P10
UPC
039961036995