This product requires certification to purchase.

Wax Ring for 3 or 4 in. Waste Lines

Fluidmaster

PRO SERIES Wax Ring for 3 or 4 in. Waste Lines

  • Fast #
  • Part #FPRO700
  • Item #4839902
  • Manufacturer Part #PRO700
5 out of 5 Customer Rating
Brand image
Fluidmaster

PRO SERIES Wax Ring for 3 or 4 in. Waste Lines

  • Fast #
  • Part #FPRO700
  • Item #4839902
  • Manufacturer Part #PRO700
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 48
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fits 3" and 4" waste lines for floor outlet toilet bowls
  • Fits all brands
  • Requires Certification
Dimensions & Measurements
Size
3 in - 4 in
Included Components
Hardware Included
No
With Horn
No
Characteristics & Features
Collection
PRO SERIES
Extra Wax
No
Material
Wax
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
UPC
039961732033