This product requires certification to purchase.

Pro Series 2 in. Adjustable Flush Valve with Flapper

Fluidmaster

PRO57A Pro Series 2 in. Adjustable Flush Valve with Flapper

  • Fast #
  • Part #FPRO57A013P10
  • Item #9916417
  • Manufacturer Part #PRO57A-013-P10
4.4 out of 5 Customer Rating
Brand image
Fluidmaster

PRO57A Pro Series 2 in. Adjustable Flush Valve with Flapper

  • Fast #
  • Part #FPRO57A013P10
  • Item #9916417
  • Manufacturer Part #PRO57A-013-P10
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Stop leaks between the tank and bowl with a Pro Series flush valve
  • Fast and easy to install
  • For use with most 2” flush valve toilets
  • Adjustable float controls tank water level to optimize flush
  • Chlorine and hard water resistant durable build
  • Flapper features built-in Microban to fight bacteria
  • Includes a kink-free stainless steel flapper chain
  • Requires Certification
Characteristics & Features
Adjustable
Yes
Collection
PRO57A
Material
Plastic
Warranty & Product Information
Product Type
Flush Valve
Type
FPRO57A013P10
UPC
039961030559