Repair Cap Assembly for 400 A Filler Valve in Black

You last purchased this on
 
Fluidmaster

Repair Cap Assembly for 400 A Filler Valve in Black

  • Fast #
  • Part #F385
  • Item #3790077
  • Manufacturer Part #385
4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Fluidmaster

Repair Cap Assembly for 400 A Filler Valve in Black

This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Easy to install
  • A replacement toilet fill valve cap for Fluidmaster 400 model fill valves
  • Extend the life of your 400A Toilet Fill Valve
  • A quick, simple upgrade to eliminate purchasing a new valve
  • 1 year warranty
  • Durable plastic construction
  • Includes an adapter for old style 400A fill valve designs
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Toilet
Brand Model Compatibility:
400A fill valves
Color:
Black
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
1-11/25 in
Flush Type:
Manual
Hardware Included:
No
Height:
4-3/4 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
4-3/4 in
Material:
Plastic
Origin:
Global
Product Type:
Cap
Valve Type:
Fill Valve
WaterSense Labeled:
No
Width:
3-3/4 in