This product requires certification to purchase.

Rubber Toilet Seal

Fluidmaster

Better Than Wax™ Rubber Toilet Seal

  • Fast #
  • Part #F7530P24
  • Item #5138116
  • Manufacturer Part #7530P24
4.2 out of 5 Customer Rating
Brand image
Fluidmaster

Better Than Wax™ Rubber Toilet Seal

  • Fast #
  • Part #F7530P24
  • Item #5138116
  • Manufacturer Part #7530P24
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • No wax, no mess
  • Can be repositioned
  • No minimum temperature required for installation
  • Seals on uneven floors or over tile floors with recessed flanges
  • No-rust brass bolts and hardware
  • 10 year warranty
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Collection:
Better Than Wax™
Diameter - Outside:
6 in
Hardware Included:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Rubber
Product Type:
Toilet Seal
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
039961013088