This product requires certification to purchase.

Universal 2 in. and 3 in. Toilet Super Flapper

Fluidmaster

Super Flapper Universal 2 in. and 3 in. Toilet Super Flapper

  • Fast #
  • Part #F523A009T4
  • Item #11710283
  • Manufacturer Part #523A-009-T4
5 out of 5 Customer Rating
Brand image
Fluidmaster

Super Flapper Universal 2 in. and 3 in. Toilet Super Flapper

  • Fast #
  • Part #F523A009T4
  • Item #11710283
  • Manufacturer Part #523A-009-T4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Eliminate the size guesswork with this innovative universal flapper
  • Universal fit for most toilets
  • Easy to install
  • Fits both 2 in. and 3 in. flush valves
  • Eliminate leaky flappers and running toilets
  • Replace small 2 in. flappers, and large 3 in. flappers
  • Adjustable to set water use per flush and save water
  • 10 year warranty
  • Requires Certification
Dimensions & Measurements
Diameter
4 in
Length
3 in
Size
2 in or 3 in
Width
6 in
Characteristics & Features
Adjustable
Yes
Chemical Resistant
Yes
Collection
Super Flapper
Color Finish Name
Multicolored
Material
Plastic, Rubber
Warranty & Product Information
ADA Compliant
No
Application
Residential
Type
F523A009T4
UPC
039961035448